Select Country and Language Canada / French
Changer de pays
5551000RD0048 | DSG-CANUSA

DSG-CANUSA | 5551000RD0048 | Thin Wall Adhesive Lined Cross-linked Polyolefin Heat Shrink Tubing; 48" Stick; 1" diameter; Red

  • Réf. fabricant 5551000RD0048
  • PART #CPA300-1000-RD-4FT
Class: NO CLASS SPECIFIED
Decimal: 1.00 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: RED
Military Spec: MIL-I-23053/7
RoHS Compliant: YES
Size By Inch Fractions: 1 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Adhesive lined heat shrink tubing ideal for applications where both exceptional flame retardancy and environmental sealing capabilities are required; 48" Stick; 1" diameter; Red

Caractéristiques
  • 3:1 shrink ratio
  • Highly flame retardant
  • High shrink ratio allows for coverage of irregularly shaped connectors and components
  • Adhesive liner bonds to plastics, rubber, neoprene, steel and polyethylene
  • Superior sealing against water, moisture and other contaminants
  • Superior protection for ring terminals without excessive adhesive flow
  • Continuous operating temperature: -55C to 125C
  • Shrink temperature: 120C
Applications

Environmental sealing of simple in-line splices
Strain relief and sealing of connectors and terminals
Mechanical protection of components

Infos techniques et normes

UL 224, 125C; CSA C22.2 No.198.1 125C; SAE-AMS-DTL-23053/4, Class 3; Automotive OEM Approvals

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires