Select Country and Language Canada / French
Changer de pays
5552 | 3M

3M | 5552 | CLD SHRINK SHLD SPLICE 1/C 5KV 4/0-500 INS OD=CONN+1" 3/KT

  • Réf. fabricant 5552
  • PART #249464
Conductor Size: 4/0
Heat Shrink/Cold Shrink: COLD SHRINK
Indoor/Outdoor: OUTDOOR
Termination/Splice: SPLICE
Voltage: 5KV-8KV

3M 5550 Series Cold Shrink Rubber Splicing Kits are designed for splicing 5/8 kV shielded and non-shielded, solid dielectric, power cables. Each kit contains all the materials (except connectors) required to construct 3 single-conductor splices on tape shield, wire shield, UniShield or non-shielded cables. The kits are sized to fit cables with copper or aluminum conductors ranging from 6 AWG to 1000 kcmil.
The splices are designed for use with Scotchlok 10,000, 11,000 and 20,000 Series Inline Compre ssion Connectors, or any UL Listed inline compression connector meeting the dimensional requirements for maximum connector lengths listed in the table found in section 2B of this reference.

  • Complete kit: Everything included to make 3 splices (except connectors).
  • Cold Shrink Insulator and Jacket: Factory formed EPDM installs quickly and void free.
  • Factory formed components: No thickness measuring necessary.
  • Constant Force Spring: No soldering required for shield ground connections.
  • Shielding Braid Sleeve: Single component provides 2 functions, metallic insulation shield and ground jumper.
  • No special tools required for installation.

3M 5550 Series Cold Shrink Rubber Splicing Kits can be used on cables with a rated operating temperature of 90 degrees Celsius and an emergency overload rating of 130 degrees Celsius. Splices constructed from these kits are rated for 5/8 kV and meet the applicable requirements of IEEE Standard 404-1986.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires