Select Country and Language Canada / French
Changer de pays
5553 BKRL RG59 95 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 5553 BKRL RG59 95 1000 | RG 59 Type 95% Braid Non-Plenum Security Coaxial Cable, Black Jacket, 1000 FT (305 m) reel

  • Réf. fabricant 5553 BKRL RG59 95 1000 | 8836303/10
  • PART #CS5553
Approx. Wt. lb./1,000 ft.: 33
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: 20 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Description: RG-59
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Dielectric Type/Jkt.: FPE/FRPVC-black
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.144
Jacket Material Color (O.D. in.): PVC/BLK/0.242
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.242
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires