Select Country and Language Canada / French
Changer de pays
5554 BKRL RG59/2-18 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 5554 BKRL RG59/2-18 1000 | RG-59 Type 93% Braid Non-Plenum Security Coaxial Cable, with 2-18 AWG pair, black jacket, 1000 ft (305 m) reel

  • Réf. fabricant 5554 BKRL RG59/2-18 1000 | 4254203/10
  • PART #CS5554
Approx. Wt. lb./1,000 ft.: 56
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: 20 AWG Solid BC + 2x18 AWG Str BC
Conductor Type: SOLID CONDUCTOR
Description: RG-59
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Dielectric Type/Jkt.: FPE/FRPVC-black
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.144
Jacket Material Color (O.D. in.): PVC/BLK/0.242 x 0.484
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.242 x 0.484
Notes/Special Features: SIAMESE WITH CONTROL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires