Select Country and Language Canada / French
Changer de pays
556189-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 556189-1 | 24-Port Telco-Mod 2W6P Cat3 Black 1U

  • Réf. fabricant 556189-1
  • PART #143499
Active Pins: 3 and 4
Category: CATEGORY 3
Color: BLACK
Dimensions Length (in.): 19
Height (in.): 1.75
Mod. Jack Type: 1-pair (6-pos.)
No. of 25-Pair Plugs: 1
No. of Ports: 24
Number of Ports: 24
Rack Units: 1
Termination: TELCO
Wiring Configurations: A
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Patch Panel
  • Configuration Features.Rack Units: 1
  • Electrical Characteristics.Shielded: No
  • Dimensions.Height (mm [in]): 44.45 [1.750]
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Product Type Features.Footprint: Flat
  • Conditions for Usage.AMPTRAC Enabled: No
  • Product Type Features.Number of Ports: 24
  • Other.Industry: Enterprise Network Solutions
  • Body Features.Mount Style: 19" Rack
  • Product Type Features.Product Category: CHAMP Patch Panel
  • Configuration Features.Connectivity Included: Yes
  • Body Features.Rack Mounted: Yes
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Performance Category: Cat 3
  • Configuration Features.Rear Connector Interface: Champ Plug
  • Configuration Features.Number of Pairs (Rear Connector): 25
  • Configuration Features.Number of Positions per Port: 6
  • Configuration Features.Number of Rear Connectors: 1
  • Configuration Features.Number of Pairs per Port: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires