Select Country and Language Canada / French
Changer de pays
55668889 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | 55668889 | 500-3C MC BC 5KV 115 EP CTS W/GRD AIA YEL PVC JKT

  • Réf. fabricant 55668889
  • PART #7BB-5003A
Amps per Conductor: 485
Approx. Wt. lb./1,000 ft.: 7,565
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 500
Conductor Size: 500 KCMIL (AKA MCM)
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 1
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness (in.): 0.115
Insulation Thickness: 115 MILS (.115")(133% 5KV AEIC)
JAG Connector: JAG311-30
Jacket Color: YELLOW
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Strands: 37
Nom. O.D. (in.): 2.990
Number of Ground Wires: 1 WIRE
Overall Jacket Thickness (in.): 0.075
Product Type: ARMOR
RoHS Compliant: YES
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 5KV
Description

Aluminum interlocked armor
EPR insulation
133% insulation level

Applications

For use in power circuits in industrial plants, commercial buildings, and central and substation utility applications. May be installed in trays, racks, hangers, etc., eliminating the need for conduit. Suitable for indoor and outdoor installation.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 2400 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires