Select Country and Language Canada / French
Changer de pays
558054-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 558054-1 | 4 Pair 110 Cat 5E Jack 568A Floor Fitting For Amp Undercarpet

  • Réf. fabricant 558054-1
  • PART #166388
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 1
Termination: 110
Wiring: T568A
Caractéristiques
  • Bracket Mounts to Floor Fitting with Double Sided Tape
  • Bracket Accepts 110 Connect and SL Series Modular and Multimedia Jacks and Inserts
  • Modular Jacks Feature Universal Wiring Labels to Permit Wiring to Either T568A or T568B Patterns
Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Data, Modular Jack Bracket
  • Industry Standards.Agency/Standard: ANSI/TIA-568
  • Product Type Features.Product Type: Floor Fitting Kit
  • Other.Comment: Use with 2-Port and 4-Port Floor Fittings
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Communication Outlets
  • Body Features.Mount Type: Floor
  • Product Type Features.Performance Category: Cat 5e
  • Product Type Features.Product Classification: Fittings - Floor
  • Product Type Features.Kit Type: Data Kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires