Select Country and Language Canada / French
Changer de pays
558269-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 558269-1 | Bracket Hinged Wall 7.00" High With Multiple Mounting Holes Cable Tie Lances

  • Réf. fabricant 558269-1
  • PART #156897
Cable Management Type: ACCESSORIES
Color: BLACK
Depth (in.): 6
Height (in.): 7.0
Type: CABLE MANAGEMENT
Description

These hinged wall brackets (for 19 in. panels) can be installed with hinge on either side for easier access. Material: black, anodized aluminum, made of thicker stock to minimize flexing.

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Hinged Wall Bracket
  • Other.Comment: Hold 19" Panels, 6" deep, Hinges can be installed on either side of bracket
  • Configuration Features.Rack Units: 4
  • Product Type Features.Integrated Management: No
  • Configuration Features.Front Connector Interface: RJ21
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Product Category: Patch Panel Accessory
  • Configuration Features.Connectivity Included: No
  • Product Type Features.Industry Application: NETCONNECT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires