Select Country and Language Canada / French
Changer de pays
559614-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 559614-2 | 48 F Port Panel Rack Mount Unloaded 3U Black

  • Réf. fabricant 559614-2
  • PART #198518
Connectorized Fibers: 192
Loaded: UNLOADED
Spliced Fibers: 48
Type: RACK MOUNT
Description

The AMP optical fiber termination enclosures are designed for MDF, IDF or wiring-closet applications when an equipment rack-mounting is desired. These enclosures house virtually all of the industry-standard connectors by field-installing the connector panel and adapters of choice. Cable tie-down bars as well as grounding clamps are included for support and strain relief of the incoming cables. Proper bend radius for the fiber can be maintained both behind and in front of the connector-panel bulkhead. Jumpers exit in front, to the side or in back, through an opening in the bulkhead plate. The enclosures fit into 19 in. or 23 in. racks.

Spécifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Product Type Features.Finish: Enamel
  • Product Type Features.Material: Steel (16 Gauge )
  • Other.Comment: With cable bracket.
  • Enclosure is provided for 19" Rack Mounting by repositioning brackets it can be mounted into a 23" Rack.
  • Product Type Features.FO Distribution Product Type: Rack-Mount Enclosure (NERC)
  • Contact Features.Preloaded: No
  • Configuration Features.Rack Units: 3
  • Dimensions.Height (mm [in]): 88.90 [3.500]
  • Body Features.Mount Style: Rack
  • Body Features.Capacity: 8
  • Body Features.Accepts: Adaptor Plates and Cassettes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires