Select Country and Language Canada / French
Changer de pays
56005 | KLEIN

KLEIN | 56005 | High Strength 1/4 in. Wide Steel Fish Tape - 25 ft.

  • Réf. fabricant 56005
  • PART #435463
Type: CABLE PULLERS
Description

Proudly made in the USA for professionals, this 25 ft. fish tape from Klein Tools features permanent, laser etched 1 ft. increments on the tape to allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out. The polypropylene case and handle are extremely durable and offer the maximum in shock and impact resistance. This product is backed by a lifetime guarantee of quality and reliability.

Caractéristiques
  • Tempered, high quality tape keeps its stability as it glides between surfaces for effective pushing and pulling of wire under carpets, through insulated walls and over suspended ceilings.
  • 25' length is perfect for short wire runs associated with light commercial, residential and voice-data-video-audio installations.
  • No-snag plastic tip.
  • High strength spring steel fish tapes are stiff for long runs and are great for heavy duty wire pulls.
  • Laser etched markings in 1' increments allow you to more accurately measure the depth of conduit runs and determine the amount of tape left to pay out.
  • Polypropylene case and handle offer the maximum in impact resistance.
  • Full grip style handle gives you a firm, steady grip as you pull tape from the case.
  • Raised fingergrips transfer 100% of the winding power from your hand and fingers.
Spécifications
  • Reel Diameter: 7" (178 mm)
  • Tape Size: 25' L x 1/4" W x .030" H (7 m L x 6.3 mm W x .7 mm H)
  • Weight (lbs.): 1.1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires