Select Country and Language Canada / French
Changer de pays
5603 | SYSTEM SENSOR

SYSTEM SENSOR | 5603 | Heat Detector, 135ºF Fixed Temperature, Single-circuit Mechanical

  • Réf. fabricant 5603
  • PART #674109
Description

The 5600 series offers a full-line of configurations to accommodate a broad range of applications. Both single- and dual-circuit models are available for low- and high-temperature ratings with either fixed temperature or combination fixed temperature/r ate-of-rise (ROR) activation. The ROR element of the fixed/ROR models is restorable to accommodate field-testing.

To satisfy a variety of installation needs, the 5600 series easily mounts to single-gang and octagonal back boxes. And these models accommodate four-square back boxes, when used with a square to round plaster ring. The reversible mounting bracket permits both flush- and surface-mount back box installations.

The 5600 series provides clear markings on the exterior of the unit to ensure that the proper detector is being used. Alphanumeric characters identify the activation method, as well as the temperature rating, in Fahrenheit and Celsius degrees. Fixed temperature models are identified FX, while combination fixed/ rate-of-rise unit s are marked FX/ROR. The 5600 series also provides a post-activation indicator in the form of a collector. When the detector is activated, the collector drops from the unit, making it easy to identify the unit in alarm.

Must be a reseller to purchase this product.

Caractéristiques
  • Multiple configurations for installations: Single- and dual-circuit models; Fixed temp and combination fixed- temp/rate-of-rise 135ºF or 194ºF ratings.
  • Plain housing for residential installations (Model 5601P)
  • Easy-to-use terminal screws
  • A broad rangeof back box mounting options: Single gang; 3.5" and 4" Octagonal; 4" square with square to round plaster ring
  • Reversible mounting bracket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires