Select Country and Language Canada / French
Changer de pays
5620-W | INTERLOGIX

INTERLOGIX | 5620-W | ShatterPoint Glassbreak Sensor with Magnetic Contact form C Relay, 9.5-16 V DC, White. Includes Magnetic Contact. UL Listed

  • Réf. fabricant 5620-W
  • PART #235914
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: 1"
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 10
Sales Category: DETECTOR
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 4 INCHES
Description

The Tru-Dual ShatterPoint Glassbreak Sensor provides superior false alarm immunity and perimeter protection for a single point of entry such as sliding glass doors, side-light windows, kitchen windoes, and large picture windows. The sensor mounts to any frame behind drapes and blinds.

Must be a reseller to purchase this product

Caractéristiques
  • Effective in harsh environments such as kitchens, laundry rooms and store frontseven behind drapes and blinds
  • Ideal for detection on sliding glass doors, picture windows and commercial windows
  • Protects up to 10 ft. (3 m) of glass
  • Double detectionglassbreak and forced opening
  • Excellent false alarm immunity
  • Tru-Dual technology works well in occupied areas
  • No sensitivity adjustment required
  • Automatic test mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires