Select Country and Language Canada / French
Changer de pays
564503-W | INTERLOGIX

INTERLOGIX | 564503-W | ShatterPoint Glassbreak Sensor 3 V with Magnetic Contact (transmitter not included)

  • Réf. fabricant 564503-W
  • PART #235931
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: APPROXIMATELY 1 INCH
Input Power: 2 TO 5 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: CONTACT MAGNET SENSOR
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 4 INCHES
Description

The Tru-Dual glassbreak sensor is designed to detect breaking glass by forced entry into a protected window or door. The sensor processes both acoustic and vibration information to identify breaking windows. Frame mount eliminates detection concerns with drapes and blinds. The built-in reed switch provides protection against forced opening of windows or doors, as well as breaking glass.

Must be a reseller to purchase this product

Caractéristiques
  • Effective in harsh environments such as kitchens, laundry rooms and store frontseven behind drapes and blinds
  • Ideal for detection on sliding glass doors, picture windows and commercial windows
  • Protects up to 10 ft. (3 m) of glass
  • Double detectionglassbreak and forced opening
  • Excellent false alarm immunity
  • Tru-Dual technology works well in occupied areas
  • No sensitivity adjustment required
  • Automatic test mode
  • 3 Volt model with magnetic contact
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires