Select Country and Language Canada / French
Changer de pays
5654 BKRL RG6/2-18 95 1000 | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 5654 BKRL RG6/2-18 95 1000 | RG-6 Type 95% Braid Non-Plenum Security Coaxial Cable, with 2-18 AWG pair, black jacket, 1000 ft (305 m) reel

  • Réf. fabricant 5654 BKRL RG6/2-18 95 1000 | 8288103/10
  • PART #CS5654
Approx. Wt. lb./1,000 ft.: 62
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.040/18/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.144
Jacket Material Color (O.D. in.): PVC/BLK/0.266 x 0.500
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800
Nom. O.D. (in.): 0.266 x 0.500
Notes/Special Features: SIAMESE WITH CONTROL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CM
Screen/Shield Type: BRAID ONLY
Shield: 95% BC Braid
Vendor: CommScope
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires