Select Country and Language Canada / French
Changer de pays

COMMSCOPE (FORMERLY TE CONN) | 569332-1 | Stuffer Cap For 110 Connect Jacks Only Pk/50

  • Réf. fabricant 569332-1
  • PART #177619
Category: CATEGORY 5E
Color: GREY
Number of Ports: 1
Termination: 110

Bringing together on a PC board the easy termination features of the 110-style block and the proven reliability of Commscope's modular jack interface yields a controlled connection design that offers superior performance. These jacks are available in t wo versions to meet either shielded or unshielded application requirements on twisted-pair cable. The UTP version is universally wired and supports both T568A and T568B wiring schemes. In addition to easy termination with a 110 punch-down tool, a 110Co nnect two-pair stuffer cap, Part No. 177619, can be ordered for use with unshielded jacks. This provides a tool-less installation.

This part has been discontinued by the supplier.

  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Poly Bag
  • Product Type Features.Product Type: Stuffer Cap
  • Packaging Features.Packaging Quantity: 50
  • Other.Comment: 110Connect 2-Pair Stuffer Cap used with unshielded jacks only, for tool-less wire insertion.
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: 110Connect
  • Product Type Features.Performance Category: Cat 5e
  • Mechanical Attachment.Number of Pairs: 2
  • Product Type Features.Used For: 110Connect Jacks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires