Select Country and Language Canada / French
Changer de pays
569433-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 569433-1 | 110Connect XC Cross-connect, Kit, 50-Pair, with 4- & 5-Pair Connecting Blocks

  • Réf. fabricant 569433-1
  • PART #520932
Family: 110CONNECT
Sub Family: 110 BLOCK KIT
Termination: 110
Description

These wiring blocks are molded plastic blocks consisting of horizontal index strips for positioning cables for termination. Each strip accepts up to 25 pairs and is marked at 5-pair intervals. Blocks can be terminated using a 110 termination tool. These blocks support applications for voice and high-speed data and exceed specifications. Category 6 blocks feature unique shielded crosstalk barrier and isolated pair engineering creating superior performance. Category 6 cross-connects are for use with Category 6 connecting blocks only; Category 5e connecting blocks are not compatible and may cause damage to Category 6 wiring blocks.