Select Country and Language Canada / French
Changer de pays
569523-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 569523-4 | Cable Assembly 110-110 24-1Pr Category 5E Stranded 4 Mt Almond

  • Réf. fabricant 569523-4
  • PART #246427
Category: CATEGORY 5E
Color: BEIGE
Connector Type: 110 TO 110
Lengths: 4 FT. : 1.22 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Spécifications
  • Housing Features.Flammability Rating Type: Non-Plenum (CM Rated)
  • Product Type Features.Keyed: No
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Product Type Features.Cable Assembly Sub-Type: Category 5e
  • Operation/Application.Application: Data and Phone
  • Body Features.Length (M [ft]): 1.219 [3.99]
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Body Features.Halogen Free: No
  • Product Type Features.Cable Assembly Type: 110XC
  • Product Type Features.Wire Size (mm [AWG]): 24
  • Product Type Features.Color: Beige
  • Product Type Features.Cable Assembly Category: Industry Standard
  • Product Type Features.Assembly Type: 110 XC Plug to 110 XC Plug 1 Pair
  • Mechanical Attachment.Configuration: Double Ended
  • Body Features.Number of Positions: 1 Pair
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires