Select Country and Language Canada / French
Changer de pays
56961101 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | 56961101 | TelcoFlex List 3, Central Office Telecom Power Cable, 750 KCMIL Tinned Copper, LSZH, KS24194, Cotton Braid, blue, ROHS and IEC compliant

  • Réf. fabricant 56961101
  • PART #3BAL-7501-06
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 750 KCMIL (AKA MCM)
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Thickness: 110 MILS (.110")
Jacket Color: BLUE
Jacket Material: COTTON BRAID
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

TelcoFlexlll Central Office Power Wire and Cable Class B Strand With Braid. The Cable has low-smoke, lead-free and silicone-free non-halogenated insulation. UL Central Office Power Cable 105C dry, 60C wet. UL Listed RHH/LS FT4 and VW-1, 90C dry, 60C wet, 600 volts. Sizes 1/0 and larger are UL, CT USE rated. CSA AWM I B 105C, 600 Volts, FT4-ST1.

Caractéristiques
  • 600 Volts, Copper Conductor
  • Central Office / Telecom Power Cable
  • Class B Strand With Braid
  • CSA approved, Non-Halogen Insulation
  • 14 AWG - 750 KCMIL - Single Conductor
Spécifications
  • UL Listed RHH/LS
  • FT4- Flame Test
  • VW-1
  • ASTM B-33
  • Physical and Electrical tests in accordance with UL standard 44 requirements
  • CSA AWM I B 105ºC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires