Select Country and Language Canada / French
Changer de pays
56966001 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | 56966001 | TelcoFlex II Central Office Power Cable, 1/0 AWG, Single Conductor, Class 1 LSZH, KS24194, Unbraided, Gray

  • Réf. fabricant 56966001
  • PART #3BALU-1011-09
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 1/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Thickness: 80 MILS (.080")
Jacket Color: GRAY(SLATE)
Jacket Material: UNJACKETED/NON-SHEATHED
Product Type: TELCO POWER
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

TelcoFlexll Central Office Power Wire and Cable Class I Flexible Tinned Strand Without Braid. The Cable has low-smoke, lead-free and silicone-free non-halogenated insulation. UL Central Office Power Cable 105oC dry, 60oC wet. UL Listed RHH/LS FT4 and VW-1, 90oC dry, 60oC wet. 600 volts, Sizes 1/0 and larger are UL, CT USE rated. CSA AWMI B 105oC, 600 volts.

Caractéristiques
  • 600 Volts, Copper Conductor
  • Class l Flexible Strand Without Braid
  • CSA Approved, Non-Halogen Insulation
  • 8 AWG thru 750 KCMIL - Single Conductor
Spécifications
  • UL Listed As: Central Office Power Cable
  • UL Listed Standard 44: Thermoset Insulated Type RHH/ST1
  • FT-4 Flame Test
  • VW-1
  • ASTM B-33 and B172 for Flexible Strand
  • Physical and Electrical tests in accordance with UL Standard 44 Requirements
  • CSA AWM I B 105C
  • GR - 347 - Core Compliant by Telcordia
  • Meets the Requirements of WP93811 for Cold Flow (Creep) and Cut Through
  • Non-Halogen
  • Low Smoke - LS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires