Select Country and Language Canada / French
Changer de pays
5700125BK00R5 | DSG-CANUSA

DSG-CANUSA | 5700125BK00R5 | Thin Wall Adhesive Lined Cross-linked Polyolefin Heat Shrink Tubing; 1000' Spool; 1/8" diameter; Black

  • Réf. fabricant 5700125BK00R5
  • PART #CPA100-0125-BK2000MT
Class: CLASS 3
Decimal: .125 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: IRPVC-CROSS LINKED/IRRADIATED PVC
Military Color Code: BLACK
Military Spec: MIL-M-23053/4
RoHS Compliant: YES
Size By Inch Fractions: 1/8 INCH
Sleeving: YES
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
Description

Adhesive lined heat shrink tubing with environmental sealing capability ideal for a variety of applications including automotive and marine wire harness bundles, industrial splices, breakouts and connector to cable transitions; 1000' Spool; 1/8" diameter;

Caractéristiques
  • 3:1 shrink ratio
  • Flame retardant
  • Superior sealing against water, moisture or other contaminants
  • High shrink ratio allows for coverage of irregularly shaped connectors and components
  • Inner adhesive bonds to plastics, rubber, neoprene, steel and polyethylene
  • Continuous operating temperature: -55C to 110C
  • Shrink temperature: 120C
Applications

Environmental sealing and strain relief of connectors andterminals
Moisture sealing and electrical insulation of simple in-line splices
Abrasion resistance for tubes and pipes
Repair of damaged wire harnesses

Infos techniques et normes

Industrial, electronic and automotive OEM approvals

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires