Select Country and Language Canada / French
Changer de pays
57014-703 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 57014-703 | Velocity Standard Pack, Standard Rack With Double-Sided 6 in.W Velocity Cable Manager, 26.5 in. (673 mm) W x 16.6 in. (422 mm) D x 84.12 in. (2137 mm) H

  • Réf. fabricant 57014-703
  • PART #441682
Color: BLACK
Height: 7'
Material: ALUMINUM
Mounting Width: 19"
Rack Units: 45U
Seismic Rating: NO
Type: TWO-POST
Description

Consolidating your equipment and cabling needs saves time and money. Enter the Velocity(TM) Standard Pack (VSP), an easy-to-use solution for managing those needs at the cross connect. The VSP comes complete with one CPI Standard Rack, a concrete floor installation kit, and a single or double-sided Velocity Vertical Cable Manager packaged in a single carton. CPI's Standard Rack supports patch panels, fiber enclosures and network switches and is UL Listed, with easy set up and use. Velocity Cable Managers are single and double-sided cable management troughs that control cable feed with a patented system of large cable openings that align with each equipment-mounting space on the rack. The snap-on cover provides quick and easy access to cables and a clean, finished look for a complete cable management system. Double-sided cable manager, 6"W (152 mm). Cable managers can be mounted on either side of the Standard Rack.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires