Select Country and Language Canada / French
Changer de pays
573945 0101000 | BELDEN

BELDEN | 573945 0101000 | Coax - Surveillance and CCTV Applications 25 AWG GIFHDPE BRD PVC Black

  • Réf. fabricant 573945 0101000
  • PART #B573945
AWG: 25
Approx. Wt. lb./1,000 ft.: 14
Braid %: 94% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.018 INCHES
Conductor Material: BARE COPPER
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.018/25/BC
Conductor Type: SOLID CONDUCTOR
Description: RG-59/U
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.085
Insulation Thickness (in.): 0.085
Jacket Material Color (O.D. in.): PVC/BLK/0.146
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.019
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.8
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.085
Nom. O.D. (in.): 0.146
Nom. Vel of Prop.: 80%
Notes/Special Features: MINI RG59 COLORS
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 94% BC Braid
Shield: 94% BC Braid
Stranding: Solid
Vendor: Belden
Description

25 AWG bare copper conductor, foam polyethylene insulation, bare copper braid shield, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires