Select Country and Language Canada / French
Changer de pays
5800-631 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5800-631 | Original Top Cover with Clear Dome for AXIS M3004-V/05-V

  • Réf. fabricant 5800-631
  • PART #498567
Duty Rating: MEDIUM
Description

Must be a reseller to purchase this product.

Caractéristiques
  • The Smoked Dome Can be Used to Hide the Direction of the Camera and is Available in a 5-Pieces Pack
  • Clear or Smoked Domes, Pre-Mounted in a White Cover