Select Country and Language Canada / French
Changer de pays
5800-781 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5800-781 | Vari-focal IR-Corrected Lens With DC-iris. Compatible With AXIS P1353/-E, P1354/-E, P1355/-E, P1357/-E, Q1602/-E, Q1604/-E

  • Réf. fabricant 5800-781
  • PART #529338
Focal Length: VARI-FOCAL
Type: LENS
Description

Vari-focal IR-corrected lens with DC-iris. Compatible with e.g. AXIS P1353/-E, P1354/-E, P1355/-E, P1357/-E, AXIS Q1602/-E, Q1604/-E.

Must be a reseller to purchase this product.

Caractéristiques
  • IR corrected for Day/Night
  • Ultra wide lens
  • CS-mount
  • Up to 5 megapixel resolution
  • Crisp image from edge to edge