Select Country and Language Canada / French
Changer de pays
5801-441 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5801-441 | Recessed Mount for Q36-VE Series, Indoor and Outdoor Use

  • Réf. fabricant 5801-441 | T94V01L
  • PART #779962
Mounting Type: RECESSED CEILING
Description

AXIS T94Q01F Ceiling-and-Column Mount is made in powder-coated aluminum. It is suitable for both ceiling or soffit and column or parapet installations. This allows Axis' fixed camera housings to be mounted under hard surfaces such as ceilings, beams, s offits and canopies. The versatile design of AXIS T94Q01F also allows to be mounted on pole or column tops, parapets and other horizontal building structures.

The swivel arm features an easy re-direction of the camera and its maintenance is made a lot easier. The mount applies to NEMA 4X ratings for protection against windblown dust, salt spray, rain, hose-directed water, and damage from external ice formation. It is also compliant to IK10 rating for protection against impact and vandal acts. The cable is routed through the pipe, and is never exposed to weather or potential vandalism. If you are looking for even more protection, cable conduits and Axis' conduit adapters - with 3/4" dimension - can be used for cable protection when routed from t he side.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires