Select Country and Language Canada / French
Changer de pays
5815A-W | INTERLOGIX

INTERLOGIX | 5815A-W | Rectangle Acoustic Glassbreak Sensor, ULC Listed, Tamper form C

  • Réf. fabricant 5815A-W
  • PART #235924
Color: WHITE
Current (Amps): OTHER AMPERAGE
Duty: CONTINUOUS
Height - Inches: 1.75"
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 25
Sales Category: ALARM COMPONENT
Sensor Type: ULTRASONIC
Thickness/Depth - Inches: 0.88
Width - Inches: APPROXIMATELY 4 INCHES
Description

The 5815A-W ShatterPro II acoustic glassbreak sensor provides great false alarm immunity, fast installation testing and a handclap feature that let users confirm the sensor's operational status. Form C, with tamper, ULC Listed.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires