Select Country and Language Canada / French
Changer de pays
5815NT | INTERLOGIX

INTERLOGIX | 5815NT | ShatterPro 3 Glassbreak Sensor with Tamper (Rectangular Housing) form C. Tamper Switch. 3-35 ft. Adjustable Range

  • Réf. fabricant 5815NT
  • PART #235919
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: 4.5"
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 25
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 3 INCHES
Description

The 5815NT ShatterPro 3 detects in a full 360 coverage pattern. Using Pattern Recognition Technology, the sensor listens for actual patterns of breaking glass while eliminating most false alarm patterns. ShatterPro 3 can be tested without opening the sensor by activating the handheld glassbreak tester at close range. A simple hand clap feature lets users confirm at any time that the sensor is operational.

Must be a reseller to purchase this product

Caractéristiques
  • Adjustable to room size
  • Easy-access design
  • End-user can test sensor operation with a clap of the hands
  • Alarm memory
  • Form C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires