Select Country and Language Canada / French
Changer de pays
5820A-W | INTERLOGIX

INTERLOGIX | 5820A-W | Recessed ShatterPro II Glassbreak Sensor, 1 in. Recessed Mounting

  • Réf. fabricant 5820A-W
  • PART #235925
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: 1.75"
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 25
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: 0.88
Width - Inches: APPROXIMATELY 3 INCHES
Description

The 5820A Series Recessed ShatterPro II is designed for use when sensor appearance is a consideration. The 5820A can be mounted directly into the wall or ceiling or can be used with the single gang box accessory. A trim ring is included. Using Pattern Recognition Technology, the sensor listens for the actual pattern of breaking glass while eliminating most false alarm patterns. A new test feature makes installation faster by eliminating the test mode jumper. The sensor is tested by activating the hand-held glassbreak tester at close range.

Must be a reseller to purchase this product

Caractéristiques
  • Virtually invisiblerecess mounts in a 1-inch diameter hole
  • 25-foot (7.5 m) radius range protects an entire room with one sensor
  • Protective sleeve makes removal easy
  • Test sensor operation with a hand clap
  • Includes single gang box kit for pre-wire and flush mounting
  • 360 coverage in a 25-ft. (7.5 m) radius
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires