Select Country and Language Canada / French
Changer de pays
5844SHRT-H | GARRETTCOM

GARRETTCOM | 5844SHRT-H | Dymec Serial Link - SubStation Hardened RS232 Serial Copper to Fiber Link/Repeater, RS-232/TTL Single-mode, 90-250V DC/90-250V AC

  • Réf. fabricant 5844SHRT-H
  • PART #534938
Type: MEDIA CONVERTER
Description

Dymec models 5843 and 5844 are hardened fiber optic Link/Repeaters that convert RS232 or TTL level copper to amplitude based fiber output. Supports data rates from dc to 250k bps, DCE or DTE port configuration and a diagnostic/test mode that allows testing of the copper and fiber connections before the connected IED is active in the network.
By simply setting a few switches, the Dymec 5843 and 5844 Link/Repeaters can be configured for pointto-point, star, optical bus, or loop networks, and permit quick, easy connection of devices. For example, an extensive multi-drop network - where two or more intelligent electrical devices are connected and communicating - can be constructed simply by connecting the devices through Link/Repeaters.
Dymec 5843 and 5844 Link/Repeaters may optically connect devices of different formats, eliminating the need for format converters. For example, an RS232 IED may be connected to a model 5844 which is optically connected to a model 5846, which, in turn, can communicate electrically to its IED in EIA 485.

Caractéristiques
  • Single Channel RS232 or TTL Logic
  • Powered from Station Battery Bus
  • Operates reliably at temperatures of -40C to 85C
  • Extended distances of 5km over Multimode fiber and 30km over Single-mode fiber
  • Multiple Mounting choices with built-in mounting brackets and optional mounting shelf
  • Packaged in rugged, industrialquality Galva Neal and powder coated shells
  • 4 Diagnostic LEDs for easier debug of installation
  • Conformal coated PC boards
  • Compatible with all earlier 5843/5844 versions of Dymec Link/Repeaters
  • Certified to IEEE 1613 and Class 1 Div 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires