Select Country and Language Canada / French
Changer de pays
5845-ID | INTERLOGIX

INTERLOGIX | 5845-ID | Addressable ShatterPro Glassbreak Sensor

  • Réf. fabricant 5845-ID
  • PART #305817
Color: WHITE
Current (Amps): OTHER AMPERAGE
Height - Inches: APPROXIMATELY 3 INCHES
Input Power: 6 TO 15 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 4 INCHES
Description

The 5845-ID is an addressable glassbreak device that interfaces with the PinPoint system. The system provides flexible and reliable two-way communication between the device and the controller. This glassbreak device is based on ShatterPro II technology and uses patented Pattern Recognition Technology. The unit is omni-directional, providing 360 degree coverage.

Must be a reseller to purchase this product

Caractéristiques
  • Addressable sensors indicates exact location of alarm or trouble event
  • Advanced digital communication from the sensors to the panel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires