Select Country and Language Canada / French
Changer de pays
584503-W | INTERLOGIX

INTERLOGIX | 584503-W | Wireless ShatterPro, 3 V, Transmitter Not Included

  • Réf. fabricant 584503-W
  • PART #235933
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: APPROXIMATELY 1 INCH
Input Power: 2 TO 5 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 4 INCHES
Description

The Wireless ShatterPro series, ideal for applications where hardwired acoustic sensors are impractical, listens for actual patterns of breaking glass using Pattern Recognition Technology. The sensors feature a 20-ft. (6 m) range from sensor to glass and are suitable for use in quiet occupied areas on the perimeter loop.

Must be a reseller to purchase this product

Caractéristiques
  • Compatible with most wireless transmitters
  • 20-foot (6 m) radius range and 360 coverage pattern protects an entire room with one sensor
  • Factory-set sensitivity for safer installation
  • Test sensor operation with a hand clap
  • Includes mounting bracket
  • Recognizes actual pattern of breaking glass across the full audio band
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires