Select Country and Language Canada / French
Changer de pays
5846HRT-H | GARRETTCOM

GARRETTCOM | 5846HRT-H | Dymec Serial Link - SubStation Hardened EIA 422/485 Serial Copper to Fiber Link/Repeater, RS-422/485 Multimode, 90-250V DC/90-250V AC

  • Réf. fabricant 5846HRT-H
  • PART #534943
Type: MEDIA CONVERTER
Description

Dymec model 5845 and 5846 Serial Fiber Links are link/repeaters for EIA 422 and 485 data connections. The 5845/5846 Links provide reliable serial data connectivity over fiber optic facilities in harsh environments where immunity and signal isolation are critical. Optical connectivity provides flexibility, extended distance, operational safety, reduced equipment outages due to electrical surges, and improved signal quality and network performance.
5845/5846 Links support signal rates from DC to 2 Mbps and operate either full- or half-duplex over single- or multimode fiber. Links are easily fieldconfigurable for point-to-point, master/slave, loop, bus or star topologies. The 5845/5846 also interoperate with 5843/5844 RS232 Links, the Dymec Network Integration System and Optical Star products to costeffectively create highly scaleable data networks with minimum electrical signal exposure.
Dymec Links are substation-hardened to IEEE 1613 specifications. They operate in an extended temperature range and optionally take DC power directly from station battery. Flexible mounting options, diagnostic LEDs and integrated optical and electrical signal test features make turning up Link networks simple.

Caractéristiques
  • Signal protection and electrical isolation for data connections and devices
  • Certified to IEEE 1613 and Class 1 Div 2
  • Operates at -40C to 85C
  • Extended distances of 5km over Multimode fiber and 30km over Single-mode fiber
  • Diagnostic LEDs for easier debug of installation
  • Built-in mounting brackets and optional mounting shelf
  • Packaged in rugged, industrialquality Galva Neal and powder coated shells
  • Conformal coated PC Boards
  • Powered from Station Battery Bus
  • Compatible with all earlier 5845/5846 versions of Dymec Link/Repeaters
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires