Select Country and Language Canada / French
Changer de pays
5885-W | INTERLOGIX

INTERLOGIX | 5885-W | Motion Sensitive Acoustic Sensor, UL Listed. 24 Hour Applications

  • Réf. fabricant 5885-W
  • PART #235928
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: APPROXIMATELY 4 INCHES
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 12
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: APPROXIMATELY 1 INCH
Width - Inches: APPROXIMATELY 2 INCHES
Description

The ShatterPro Plus is an acoustic glassbreak sensor combined with a passive infrared motion detector for the purpose of eliminating occupant-generated false alarms. When a person enters the motion detector's field of view, the glassbreak sensor is shu nted for as long as the person remains in the area. The sensor can be wired into a 24-hour perimeter loop, free from concerns about false alarms generated by a noisy environment. It can also function as a combined PIR/glassbreak with individual alarm o utputs to the panel for separate zoning. A simple hand clap feature lets the user confirm that the sensor is operational, or a handheld tester can be activated at close range.

Must be a reseller to purchase this product


This part is discontinued supplier with no suggested replacement.

Caractéristiques
  • 24-hour acoustic glassbreak application
  • Motion-sensitive sensor determines if area is occupied and eliminates residentgenerated false alarms
  • Combines high-quality ShatterPro II analysis with SureShot motion signal analysis and detection patterns
  • Two-relay output arms either perimeter, interior loop, or both
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires