Select Country and Language Canada / French
Changer de pays
5900-251 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5900-251 | Power over Ethernet Midspan 8 port

  • Réf. fabricant 5900-251 | T8125
  • PART #510097
Type: POWER SUPPLY
Description

802.3af compliant power injector for standard Cat 5 network cables. Maximum cable length is 328ft/100m. Supporting up to eight Axis Network cameras/video servers. Metal casing.

Must be a reseller to purchase this product

Caractéristiques
  • Reduced installation costs
  • IEEE 802.3af compliance