Select Country and Language Canada / French
Changer de pays
5D460-3G | LEVITON

LEVITON | 5D460-3G | Patchcord C5E UTP 3F Green

  • Réf. fabricant 5D460-3G
  • PART #MM03-LVT5ESL-05
Category: CATEGORY 5E
Color: GREEN
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 3 FT. : 0.91 M
Shielded: S/UTP - SCREENED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Caractéristiques
  • Improved plug access in tight spaces
  • Snagless plug design
  • Stranded conductor for longer flex-life
  • Improved strain relief
  • ANSI/TIA channel performance limits total length of patching and equipment cords to 32 ft (10 m) per ANSI/TIA-568-C.2
  • Patch cords shall be stranded conductor with an 8-position modular plug on each end
  • Patch cords shall include a narrow-profile boot and a snag-free latch
  • Patch cord plug shall have industry-standard, ANSI/TIA-1096-A compliant 50 micro inches of gold plating
  • A narrow profile to support high-density panels and switches
  • The snagless plug design makes the patch cords an excellent choice in environments where moves, adds, and changes are frequent
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires