Select Country and Language Canada / French
Changer de pays
5DE5 692 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | 5DE5 692 | 12-42C STR BC SPREADERFLEX PVCLEAD BEADS KEV MS PU JKT 600V 75C

  • Réf. fabricant 5DE5 692
  • PART #4ES-1242
Approx. Wt. lb./1,000 ft.: 3,375
Conductor Count: 42 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 12
Conductor Size: 12 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: BLACK
Jacket Material: PU-POLYURETHANE
No. of Conductors: 42
No. of Strands: 73
Nom. O.D. (in.): 1.770
Product Type: SPDRFLEX
RoHS Compliant: NO
Screen/Shield: UNSHIELDED
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Range: 600V
Description

PVC insulation
Kevlar messenger
Polyurethane jacket
75C, 600 V

Applications

Designed specifically for use in container crane spreader baskets. The self-coiling and uncoiling operation and vertical suspension cause combined torsional/tensional forces unlike those occurring in other applications. This cable allows for adverse factors such as high winds, and increasing hoist and travel speeds on new generation cranes.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: POLYVINYL CHLORIDE (PVC)
  • TEMPERATURE: 75C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires