Select Country and Language Canada / French
Changer de pays
5DG5 594 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | 5DG5 594 | PLANOFLEX, Flat Festoon Cable, (N)GFLGOEU J power cables, 10 AWG, 4 conductors

  • Réf. fabricant 5DG5 594
  • PART #4EF-1004IS-NEO
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 10 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: BLACK
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
Product Type: FESTOON
Screen/Shield Type: BRAID
Screen/Shield: SHIELDED
Standards: UL
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Planoflex, extra flexible bare stranded copper conductors, Ethylene Propylene Rubber (EPR) insulation, Neoprene jacket overall, flat construction, VDE and UL approved, 90C, 600V.

Applications

Flexible power and control cable, for use on festoon systems and for connecting moveable parts of machine tools, material handling equipment, etc., associated with high mechanical stresses and frequent bending during operation and for bending in one plane only.

Spécifications
  • Type: PLANOFLEX
  • Type designation: NGFLGOEU J/ O
  • Approvals/standards: DIN VDE 0250, Part 809, UL File E 113313; GOST R
  • Rated voltage: Uo/U = 300/500V (600V)
  • AC factory test voltage: 2.5kV, 5 min
  • Current carrying capacity: according to DIN VDE 0298, Part 4
  • Ambient temperature: fully flexible operation 35C to +80C, fixed installation 50C to +80C
  • Resistance to oil: DIN VDE 0473, Part 811 2 1, Para. 10
  • Weather resistance: unrestricted use outdoors and indoors, resistant to ozone, UV and moisture
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires