Select Country and Language Canada / French
Changer de pays
5DG5 766 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | 5DG5 766 | Planoflex, Extra flexible bare stranded copper conductors, Ethylene Propylene Rubber (EPR) insulation, Neoprene jacket overall, Flat construction, VDE and UL approved, 90C, 600V.

  • Réf. fabricant 5DG5 766
  • PART #4EF-0604-NEO
Approx. Wt. lb./1,000 ft.: 739
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 6
Conductor Size: 6 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: BLACK
Jacket Material: NEO-NEOPRENE, POLYCHLOROPRENE
No. of Conductors: 4
No. of Strands: 480
Nom. O.D. (in.): 0.490 x 1.495
Product Type: FESTOON
RoHS Compliant: NO
Screen/Shield: UNSHIELDED
Standards: UL
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

Planoflex is suitable for crane festoon systems, and other materials handling equipment, both indoor and outdoor, over a wide temperature range.

Spécifications
  • CONDUCTOR: Extra flexible bare stranded copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • COLOR CODE: ICEA S-73-532 (NEMA WC57) Method 4
  • OVERALL JACKET: Neoprene
  • STANDARDS: VDE and UL
  • TEMPERATURE: -55C to 90C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires