Select Country and Language Canada / French
Changer de pays
5DG8 002 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | 5DG8 002 | Flexible fiber optic cable for reels and festoons with reinforced neoprene outer jacket, multimode 62,5/125um, 6 glass fibers

  • Réf. fabricant 5DG8 002
  • PART #4OP-6OF-R
All-Dielectric: NO
Approx. Wt. lb./1,000 ft.: 188
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM1 62.5 MICRON MULTIMODE
Max. Cont. Safe Reeling Tension: 50
No. of Functional Fibers: 6
Nom. Diameter of Cladding (µm): 125
Nom. Diameter of Fiber Core (µm): 62.5
Nom. O.D. (in.): 0.669
Rodent Protected: NO
Self-Support: NO
Caractéristiques
  • Glass fibers best performance and quality in data transmission
  • Special fiber coating max. robustness of the fragile fiber elements
  • Buffer tubes hosting the fibers and provides max. protection against side forces
  • Fiber arrangement max. three fibers inside the buffer tubes ensures a minimum of attenuation
  • Core arrangement six buffer tubes arround central messenger provides a compact arrangement and max. of stability and flexibility
  • Torsion braid provide high torsion resistance
  • Heavy duty neoprene jacket superior low temperature sub zero performance, high resistance to oil, flame, etc.
Applications

Flexible fiber optic cable for signal and data transmission on cranes and material handling equipment; suitable for cable handling systems such as reels, festoon systems, cable tenders, etc. at high data rates, large bandwidth and absolute immunity to electromagnetic interference.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires