Select Country and Language Canada / French
Changer de pays
5ES4 BLACK REEL | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 5ES4 BLACK REEL | Copper Cable, DataPipe 5ES4, Category 5e F/UTP, Plenum, black jacket, 4 Pair Count

  • Réf. fabricant 5ES4 BLACK REEL | 8747504/10
  • PART #CMP-00424COM-5E-S-02
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLACK
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Uniprise F/UTP cables exhibit excellent crosstalk performance, enabled via optimized twist and strand schemes, dramatically enhancing high-frequency performance using the latest in cable technology.

Caractéristiques
  • Non metallic housing
  • 24-port capacity
  • Accommodates copper CommScope information outlets, fiber connectors as well as copper and fiber terminations
  • Expandable / Stackable features
  • Easy access for terminations, moves, adds and changes
  • Designed for mounting in various non-plenum environments (floor, under floor, surface mount or wall)
  • Supports cable / port labeling
  • Equipped with removable cover section for cord/label access and doesn't expose horizontal cables
Spécifications
  • Category: 5e
  • Fire Rating: Plenum
  • Fire Rating 2: CMP
  • Brand: DataPipeUniprise
  • Cable Component Type: Horizontal
  • Cable Type: F/UTP (shielded)
  • Number of Pairs: 4
  • Jacket Color: Black
  • Condutor Material: Bare copper
  • Wire Material: Tinned copper
  • Insulation Material: FEP
  • Jacket Material: PVC
  • Cable Length: 1,000 ft
  • Condutor Guage: 24 AWG
  • Conductor Type: Solid
  • Number of Conductor: 8
  • Wire Guage: 24 AWG
Infos techniques et normes

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires