Select Country and Language Canada / French
Changer de pays
5ETLS-RB5 | LEVITON

LEVITON | 5ETLS-RB5 | Jack, HOME5E, Tool Free, Brown

  • Réf. fabricant 5ETLS-RB5
  • PART #592960
Category: CATEGORY 5E
Color: BROWN
Number of Ports: 1
Wiring: T568A
Caractéristiques
  • Narrow connector allows high port density in a small area
  • Performance supports high megabit and shared-sheath applications
  • No punchdown tool required for termination
  • Use in any QuickPort housing to support Cat5e UTP connectivity in surface-mount, flush-mount, or modular furniture outlets, or patch panels and patch blocks
  • Can be used in conjunction with other QuickPort snap-in modules for voice/data and video applications over UTP, coax and fiber
  • To identify ports, use different colored modules for each application
  • Spring wire contacts are high-quality phosphor bronze, plated with 50 Micro-Inch of gold over 100 Micro-Inch of nickel for lowest contact resistance, maximum life. Connector 110-style IDC contacts are tinplated phosphor bronze
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires