Select Country and Language Canada / French
Changer de pays
5F-220-25 | SUPERIOR ESSEX

SUPERIOR ESSEX | 5F-220-25 | Copper Cable, 4 Pair, 24 AWG Category 5e CMR SCTP Blue, 1000 FT. Reel

  • Réf. fabricant 5F-220-25
  • PART #CM-00423SUP-5ES-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLUE
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Superior Essex offers Screen Twisted Pair (ScTP) shielded Category 5e+ cables in both plenum and riser versions. The cable has guaranteed performance out to 350MHz and meets all applicable ANSI/TIA-568-C.2 requirements. The cable consists of four balanced 24 AWG copper pairs. The core is wrapped with an aluminum foil tape and has a tin coated drain wire. The tape wrapped core is jacketed with the appropriate flexible PVC jacket for plenum or riser applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires