Select Country and Language Canada / French
Changer de pays
5G270-U48 | LEVITON

LEVITON | 5G270-U48 | GigaMax 5e QuickPort Patch Panel, 48-Port, 2RU, CAT 5e Includes Cable Management Bar

  • Réf. fabricant 5G270-U48
  • PART #380721
Category: CATEGORY 5E
Color: BLACK
Family: GIGAMAX 5E
Number of Ports: 48
Rack Units: 2
Termination: 110
Wiring: A/B UNIVERSAL
Description

Leviton's Gigamax 5e patch panels are designed for Use on standard 19" racks and cabinets. The patch panels include Leviton's patented "Retention Force Technology" which promotes consistent performance over the life of the system. Leviton's unique configurable panel design allows for quick single-circuit placement or reconfiguration. This panel also allows for insertion of alternative QuickPort connectors to customize the application. Leviton's Gigamax 5e system is designed for quick installation and reliable performance in a multitude of network settings.

Caractéristiques
  • Kitted with black Cat 5e connectors
  • Silkscreened port numbers on panel front
  • Preloaded with Leviton Gigamax 5e+ connectors (black).
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires