Select Country and Language Canada / French
Changer de pays
5HHOM-02L | LEVITON

LEVITON | 5HHOM-02L | Patchcord HOME5E HF 2' Blue

  • Réf. fabricant 5HHOM-02L
  • PART #592726
Category: CATEGORY 5E
Color: BLUE
Connector Type: PLUG MODULES TO JACK MODULES
Lengths: 2 FT. : 0.61 M
Shielded: S/UTP - SCREENED/UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Caractéristiques
  • Power over Ethernet (PoE and PoE+) compatible
  • Accommodate use in high-density switches, routers, and other electronics
  • Bend radius is a narrow 0.60 Inch, versus 0.88 Inch for typical CAT 5e patch cords
  • Designed to provide connectivity solution for residential applications
  • Channel length - Supports 96 m channels that include 90 m permanent links
  • Channel length - Supports 93 m channels with 10 m of patch cords included in the channel
  • Patch cords shall be 28-gauge, unshielded, twisted pair, stranded conductor construction with a standard 8-position modular plug on both ends
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires