Select Country and Language Canada / French
Changer de pays

EATON | 5PX3000RT2U | 5PX 3000VA 120V Rack / Tower 2U

  • Réf. fabricant 5PX3000RT2U
  • PART #444395

The Eaton 5PX UPS is an integrated power management solution. Paired seamlessly with Intelligent Power Software Suite, the 5PX provides the tools you need to manage your equipment, even in virtualized environments. Designed with managed outlet segments, you can monitor energy consumption on the intuitive LCD screen. It also delivers more power than comparable UPSs and has an efficiency rating of up to 99%.

  • Enables you to customize UPS settings, view load and power consumption through the interactive LCD screen interface
  • Fully integrated with Intelligent Power Software Suite for continuous up time of servers and virtual machines. View demo
  • Monitors and manages power consumption through managed outlets
  • Provides more real power (watts) to protect more equipment and leave room for expanding IT systems
  • Extends battery service life by 50% with ABM Technology
  • Environmental & Standards.Operating Temperature: 0C to 40C(32F to 104F) in online mode, with linear derating for altitude. NOTE:Thermal protection switches load to bypass in case of overheating General.Topology: Online, double-conversion
  • Battery.Runtim e (Minutes) Load (Watts) Show: Mouseover graph for detailed runtime values Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc. Battery.Maximum Number of Extended Battery Modules (EBM): 4
  • Electrica l Input.Nominal Voltage: 120V General.Configuration: Rackmount
  • Electrical Input.Connection: NEMA 5-15P Output Receptacles: (6) 5-15R
  • Electrical Output.Output Receptacles: (6) NEMA 5-15R General.Contents (Ships with the Following Items): 1 ready-to-go UPS Software Suite CD USB Cable User Guide Quick Start Instructions 4-post Rail Kit
  • Input Plug: 5-15P General.Warranty: Two-year factory warranty
  • Electrical Input.Frequency: 50/60 Hz General.Weight (Lbs): 35.3
  • Electrical Input.Input Voltage Range: 90-18 V AC Electrical Input.Input Cord: 6 ft.
  • Power Rating: 1000 / 900 Communications.User Interface: Graphical LCD with blue backlight and text in English, French, German, Russian and Spanish
  • Environmental & Standards.Audible Noise: 95% in high-efficiency mode >86% in online mode
  • Battery.Battery Replacement: Hot-swappable internal and external batteries Communications.Power Management Software: Bundled software suite CD
  • Communications.Leds: Four status-indicating LEDs Battery.Recharge Time: Internal batteries: 3 hours. 1 EBM: 9 hours
  • 2 EBM: 15 hours 3 EBM: 21 hours
  • 4 EBM: 27 hours General.UPS Bypass: Automatic bypass
  • Communications.Optional Communication Cards: SNMP/Web card for direct control and monitoring in SNMP-based networks, monitoring of UP status and meters through Web browser interface Relay card for integration to industrial environment and building management systems, remote shutdown for IBM AS/400 systems Environmental & Standards.Relative Humidity: 590% non-condensing
  • Environmental & Standards.EMC Markings: FCC Class B, EN55022 Class B Electrical Output.On Utility Voltage Regulation: 3% of nominal
  • General.Diagnostics: Full system self-test Environmental & Standards.Safety Markings: UL, cUL, VCCI
  • Environmental & Standards.Heat Dissipation (BTU): Line: 500, Bat: 674 Electrical Input.Nominal Current: 8.3 A
  • Electrical Input.Generator Compatability: Yes Electrical Output.Load Crest Factor: 3 to 1
  • Electrical Input.Breaker Ratings: 15A General.Remote Emergency Power off (REPO): Emer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires