Select Country and Language Canada / French
Changer de pays
5PXEBM48RT | EATON

EATON | 5PXEBM48RT | 5PX 48V EBM Rack / Tower 2U

  • Réf. fabricant 5PXEBM48RT
  • PART #445344
Type: BATTERY
Description

Combining extended runtime capabilities and exceptional efficiency, the Eaton 5PX UPS is a powerful enterprise class backup solution. An ENERGY STAR qualified UPS, the 5PX's managed outlet segments allow you to monitor energy consumption down to the outlet level on its intuitive LCD screen, while convenient virtualization-ready bundles and Intelligent Power Software Suite enable seamless management in virtualized environments.

Caractéristiques
  • Energy consumption metering down to the outlet group level
  • Intuitive LCD screen displays all the information you need in one glance
  • 5PX can provide up to 99% efficiency, reducing cooling and utility costs
  • Delivered with Eaton's Intelligent Power Software