Select Country and Language Canada / French
Changer de pays
5R1UH-S08 | LEVITON

LEVITON | 5R1UH-S08 | Enclosure 1U ULTRA HD, With Tray

  • Réf. fabricant 5R1UH-S08
  • PART #593201
Type: RACK MOUNT
Caractéristiques
  • Upto 96 fibers (using LC) in a 1RU enclosure and 192 fibers in a 2RU enclosure using HDX adapter plates or MTP cassettes
  • Stylish, innovative design for advanced networks and settings
  • Sliding tray removes completely to facilitate field terminations
  • Sliding tray glides forward and backward, providing accessibility to front and rear bulkhead after installation
  • 17 Inch depth for high density fiber termination
  • Removable transparent hinged doors and slide away covers allow easy access during install and visibility of interior after install
  • Patch cord bend radius guides protect against macro bending
  • Saddles pivot for improved patch cord routing and organization
  • Multiple mounting bracket positions for 19 Inch or 23 Inch rack and cabinet installation (23 Inch 1RU mounting bracket sold separately)
  • Plastic parts made using self-extinguishing ABS and polycarbonate materials rated UL 94V-2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires