Select Country and Language Canada / French
Changer de pays
5R2UM-S16 | LEVITON

LEVITON | 5R2UM-S16 | Enclosure 2U 1000I HD, With Tray

  • Réf. fabricant 5R2UM-S16
  • PART #593200
Type: RACK MOUNT
Caractéristiques
  • Upto 96 fibers (using LC) capacity in a 1RU enclosure and 192 fibers in a 2RU enclosure using HDX high density cassettes and adapter plates
  • Upto 1152 fibers in a 1RU enclosure and 2304 fibers in a 2RU enclosure using adapter plates with 24-fiber MTP connectors
  • Sliding tray (in 1RU and 2RU) removes completely from enclosure for ease of field terminations
  • Sliding tray glides forward and backward, providing accessibility to front and rear bulkhead after installation
  • 15 Inch depth for high density fiber termination
  • Front saddles pivot for improved patch cord routing
  • Front and rear covers remove for access to interior of enclosure
  • Removable rubber grommet allows for pre-terminated fiber trunk install, protects cable, and minimizes dust build-up
  • Plastic parts made using self-extinguishing ABS and polycarbonate materials rated UL 94V-2. Grommet material made of Santoprene, a thermoplastic rubber elastomer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires