Select Country and Language Canada / French
Changer de pays
5RKIT-OM3 | LEVITON

LEVITON | 5RKIT-OM3 | IPP KIT OM3 18PT 1RU

  • Réf. fabricant 5RKIT-OM3
  • PART #593032
Connector Type: LC
Type: ACCESSORY
Caractéristiques
  • Enables real-time monitoring of fiber port connections using intact intelligent port management system
  • Panel LED lights indicate port status as well as visual guidance for work order execution
  • Enables a lower-cost initial installation while providing an easy migration path towards an intelligent solution
  • Compatible with patch cords and port blockers using Secure LC technology, providing both physical and electronic security for each secured port
  • The intact intelligent port management system provides vital data-center-grade port monitoring, using streamlined network management tools to deliver a cost-effective solution for critical network performance
  • LED lights indicate port status as well as visual guidance for work order execution
  • The 18-port kits are available with either OM3 or OS2 Duplex LC adapters
  • The kits allow for existing enclosure installations to be upgraded in the field
  • Each upgrade kit includes 18 duplex LC adapters
  • Use of intact and/or intact secure fiber patch cords is required
  • Upgrade kits are recommended for use with Opt-X Ultra enclosures (5R1UH-S03 and 5R2UH-S06)
  • Upgrade kits are compatible with Opt-X 1000i enclosures (5R1UM-S03 and 5R2UM-S06), but solid metal door limits visibility of LED indicators
  • Attached USB cable is 2 m in length
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires