Select Country and Language Canada / French
Changer de pays
60-362N-10-319.5-PK | INTERLOGIX

INTERLOGIX | 60-362N-10-319.5-PK | Crystal Standard Door/Window Sensor, White, 25-pack

  • Réf. fabricant 60-362N-10-319.5-PK
  • PART #427078
Color: WHITE
Current (Amps): LESS THAN 0.5A
Duty: CONTINUOUS
Height - Inches: 0.44"
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: WIRELESS COMPONENT
Sales Category: ELECTRIC DOOR CONTACTS
Sensor Type: CONTACT MAGNET SENSOR
Switch Type: SINGLE-POLE, DOUBLE THROW
Thickness/Depth - Inches: 0.5"
Width - Inches: 1.5"
Description

With a 10+ year maximum life battery and advanced circuit design, the wireless door/window sensor provides effective security that's easy to set up. Two-axis sensing and wireless technology make installation simple, even in tight spaces. The door/window sensor also features an optimized internal antenna design to increase range performance. Designed to monitor doors, windows, cabinets or virtually anything that opens, these sensors are compatible with new and existing security systems.

Must be a reseller to purchase this product

Caractéristiques
  • 10+ year maximum life battery for fewer changes and callbacks
  • Two-axis sensing allows easy mounting in tight spaces
  • Optimized internal antenna design increases range performance
  • Advanced circuit design minimizes discreet components for reliability and efficiency
  • Wireless technology installs easily and cost effectively
  • Compatible with 319.5 MHz control panels and receivers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires